Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2024-256-SS-20
- Zoro # G122963280
product price:Â
$
53.85
/pk of 25, $2.15/ea
Sold in multiples of 7Â pks for
$376.95
Key Features
Material Grade/Class
18-8
Thread Gender Side A
Female
Thread Fit Side A
2B
Shape
Hex
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2024-256-SS-20
- Zoro #
- G122963280
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #2-56
- Hex Width
- 1/8 in
- Body Length
- 3/8 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 3/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Direction
- Right Hand
- Finish
- Passivated
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.