Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4656-1032-SS
- Zoro # G522962159
product price:Â
$
216.99
/pk of 25, $8.68/ea
Sold in multiples of 2Â pks for
$433.98
Free Shipping & Returns
Key Features
Shape
Hex
Thread Type
Fine
Body Length
3 in
Thread Gender Side A
Male
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4656-1032-SS
- Zoro #
- G522962159
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Type
- Fine
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Material
- Stainless Steel
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 3 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Wire Rope Length
- 3 3/8 in
- Overall Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3 3/8 in, Body Length 3 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.