Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2024-256-SS
- Zoro # G923943023
product price:Â
$
56.95
/pk of 25, $2.28/ea
Key Features
Finish
Plain
Hex Width
1/8 in
Body Length
3/8 in
Shape
Hex
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2024-256-SS
- Zoro #
- G923943023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/8 in
- Body Length
- 3/8 in
- Thread Size Size B
- #2-56
- Overall Length
- 3/8 in
- Thread Size Side A
- #2-56
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Details
- Finish
- Plain
- Item
- Hex Female Standoff
- Shape
- Hex
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 3/8 in, Body Length 3/8 in, Hex Width 1/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.