Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2103-632-AL
- Zoro # G523943010
product price:Â
$
6.89
/pk of 25, $0.28/ea
Key Features
Hex Width
1/4 in
Thread Style
Fully Threaded
Body Length
7/16 in
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2103-632-AL
- Zoro #
- G523943010
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 7/16 in
- Overall Length
- 7/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.