Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2051T-440-SS
- Zoro # G422962945
product price:Â
$
44.65
/pk of 25, $1.79/ea
Sold in multiples of 8Â pks for
$357.20
Key Features
Thread Style
Fully Threaded
Body Length
5/32 in
Shape
Hex
Material
Stainless Steel
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2051T-440-SS
- Zoro #
- G422962945
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Shape
- Hex
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Finish
- Plain
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5/32 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 5/32 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 5/32 in
- Length
- 5/32 in
Description
Hex Female Standoff, Overall Length 5/32 in, Body Length 5/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.