Hex Male-Female Standoff, PK25
- Mfr # 4634-1032-S-12
- Zoro # G922962407
product price:Â
$
32.99
/pk of 25, $1.32/ea
Sold in multiples of 10Â pks for
$329.90
Key Features
Hex Width
3/8 in
Wire Rope Length
1 1/2 in
Thread Style
Partially Threaded
Thread Fit Side B
2B
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4634-1032-S-12
- Zoro #
- G922962407
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/8 in
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc-Plated
- Thread Gender Side A
- Male
- Shape
- Hex
- Material Grade/Class
- Not Graded
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Type
- Fine
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.