Hex Female Standoff, PK25
- Mfr # 2052T-440-AL
- Zoro # G922963954
product price:Â
$
8.75
/pk of 25, $0.35/ea
Sold in multiples of 38Â pks for
$332.50
Key Features
Material
Aluminum
Material Grade/Class
2011-T3
Thread Gender Side B
Female
Wire Rope Length
7/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2052T-440-AL
- Zoro #
- G922963954
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 7/32 in
- Body Length
- 7/32 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 7/32 in
- Length
- 7/32 in
Description
Hex Female Standoff, Overall Length 7/32 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.