Hex Female Standoff, PK25
- Mfr # 2053-256-AL
- Zoro # G723943117
product price:Â
$
5.99
/pk of 25, $0.24/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Material
Aluminum
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2053-256-AL
- Zoro #
- G723943117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #2-56
- Overall Length
- 1/4 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Body Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.