Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4525-632-AL-24
- Zoro # G422964093
product price:Â
$
47.15
/pk of 25, $1.89/ea
Sold in multiples of 7Â pks for
$330.05
Key Features
Shape
Hex
Thread Fit Side B
2B
Hex Width
3/16 in
Thread Style
Partially Threaded
Thread Size Size B
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4525-632-AL-24
- Zoro #
- G422964093
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Finish
- Black Anodized
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Wire Rope Length
- 2 in
- Body Length
- 1 3/4 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Male-Female Standoff, Overall Length 2 in, Body Length 1 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Black Anodized, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.