Hex Female Standoff, PK25
- Mfr # 2053T-440-AL-9
- Zoro # G222962435
product price:Â
$
40.89
/pk of 25, $1.64/ea
Sold in multiples of 8Â pks for
$327.12
Key Features
Thread Size Size B
#4-40
Body Length
9/32 in
Shape
Hex
Thread Style
Fully Threaded
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2053T-440-AL-9
- Zoro #
- G222962435
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Fully Threaded
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Finish
- Alodine
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 9/32 in
- Wire Rope Length
- 9/32 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 9/32 in
- Length
- 9/32 in
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.