Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2104T-440-SS
- Zoro # G722963734
product price:Â
$
62.19
/pk of 25, $2.49/ea
Sold in multiples of 6Â pks for
$373.14
Key Features
Thread Style
Fully Threaded
Thread Type
Coarse
Material
Stainless Steel
Thread Size Side A
#4-40
Wire Rope Length
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2104T-440-SS
- Zoro #
- G722963734
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Fit Side A
- 2B
- Finish
- Plain
- Item
- Hex Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 17/32 in
- Body Length
- 17/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Overall Length
- 17/32 in
- Length
- 17/32 in
Description
Hex Female Standoff, Overall Length 17/32 in, Body Length 17/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.