Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2053T-440-AL
- Zoro # G123943120
product price:Â
$
6.89
/pk of 25, $0.28/ea
Key Features
Finish
Plain
Thread Fit Side A
2B
Hex Width
3/16 in
Thread Style
Fully Threaded
Overall Length
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2053T-440-AL
- Zoro #
- G123943120
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Aluminum
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 3/16 in
- Overall Length
- 9/32 in
- Thread Size Size B
- #4-40
- Body Length
- 9/32 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 9/32 in
- Length
- 9/32 in
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.