Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2107-440-AL
- Zoro # G922962230
product price:Â
$
8.35
/pk of 25, $0.33/ea
Sold in multiples of 40Â pks for
$334.00
Key Features
Wire Rope Length
11/16 in
Standoff Type
Female-Female Standoff
Finish
Plain
Body Length
11/16 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2107-440-AL
- Zoro #
- G922962230
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Shape
- Hex
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 11/16 in
- Body Length
- 11/16 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.