Hex Female Standoff, PK25
- Mfr # 2053T-440-SS
- Zoro # G522964511
product price:Â
$
55.49
/pk of 25, $2.22/ea
Sold in multiples of 6Â pks for
$332.94
Key Features
Thread Size Side A
#4-40
Thread Fit Side A
2B
System of Measurement
Inch
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2053T-440-SS
- Zoro #
- G522964511
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Shape
- Hex
- Material Grade/Class
- 18-8
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #4-40
- Body Length
- 9/32 in
- Wire Rope Length
- 9/32 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 9/32 in
- Length
- 9/32 in
Description
Hex Female Standoff, Overall Length 9/32 in, Body Length 9/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.