Hex Female Standoff, PK25
- Mfr # 2193-1032-SS
- Zoro # G523943027
product price:Â
$
179.99
/pk of 25, $7.20/ea
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Shape
Hex
Finish
Plain
Thread Type
Fine
Body Length
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2193-1032-SS
- Zoro #
- G523943027
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Shape
- Hex
- Finish
- Plain
- Thread Type
- Fine
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 1 7/8 in
- Hex Width
- 5/16 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Overall Length
- 1 7/8 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Female Standoff, Overall Length 1 7/8 in, Body Length 1 7/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.