Hex Female Standoff, PK25
- Mfr # 2054-256-N
- Zoro # G023942988
product price:Â
$
26.19
/pk of 25, $1.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
6/6
Thread Gender Side B
Female
Hex Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2054-256-N
- Zoro #
- G023942988
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Shape
- Hex
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Overall Length
- 5/16 in
- Thread Size Side A
- #2-56
- Body Length
- 5/16 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.