Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1720-632-AL
- Zoro # G923942934
product price:Â
$
88.15
/pk of 25, $3.53/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Side A
#6-32
Thread Direction
Right Hand
Thread Style
Partially Threaded
Thread Type
Coarse
Body Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1720-632-AL
- Zoro #
- G923942934
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 6061
- Shape
- Round
- Material
- Aluminum
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 4 in
- Overall Length
- 4 in
- Thread Size Size B
- #6-32
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Round Female Standoffs, Overall Length 4 in, Body Length 4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.