Hex Female Standoff, PK25
- Mfr # 2054-440-N
- Zoro # G923942972
product price:Â
$
26.19
/pk of 25, $1.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Length
5/16 in
Thread Fit Side A
2B
Standoff Type
Female-Female Standoff
Thread Type
Coarse
Overall Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2054-440-N
- Zoro #
- G923942972
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Material
- Nylon
- Shape
- Hex
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 5/16 in
- Overall Length
- 5/16 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.