Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2166-632-N
- Zoro # G722963529
product price:Â
$
36.75
/pk of 25, $1.47/ea
Sold in multiples of 9Â pks for
$330.75
Key Features
Material
Nylon
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Gender Side A
Female
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2166-632-N
- Zoro #
- G722963529
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Shape
- Hex
- Item
- Hex Female Standoff
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #6-32
- Body Length
- 3/16 in
- Thread Size Size B
- #6-32
- Hex Width
- 5/16 in
- Wire Rope Length
- 3/16 in
- Overall Length
- 3/16 in
- Length
- 3/16 in
Description
Hex Female Standoff, Overall Length 3/16 in, Body Length 3/16 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.