Hex Female Standoff, PK25
- Mfr # 2056-256-SS
- Zoro # G523942983
product price:Â
$
27.15
/pk of 25, $1.09/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material Grade/Class
18-8
Thread Size Size B
#2-56
System of Measurement
Inch
Thread Type
Coarse
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2056-256-SS
- Zoro #
- G523942983
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Finish
- Plain
- Material
- Stainless Steel
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #2-56
- Overall Length
- 7/16 in
- Hex Width
- 3/16 in
- Body Length
- 7/16 in
- Thread Size Side A
- #2-56
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.