Hex Female Standoff, PK25
- Mfr # 2056-440-N
- Zoro # G323943210
product price:Â
$
28.45
/pk of 25, $1.14/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Female-Female Standoff
Body Length
7/16 in
Thread Size Size B
#4-40
Shape
Hex
Overall Length
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2056-440-N
- Zoro #
- G323943210
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Material
- Nylon
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 7/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 7/16 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Female Standoff, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.