Hex Male-Female Standoff, PK25
- Mfr # 4541-440-SS
- Zoro # G522963156
product price:Â
$
26.29
/pk of 25, $1.05/ea
Sold in multiples of 13Â pks for
$341.77
Key Features
Wire Rope Length
1 1/8 in
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Partially Threaded
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4541-440-SS
- Zoro #
- G522963156
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Finish
- Plain
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 1/8 in
- Body Length
- 15/16 in
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Thread Size Size B
- #4-40
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 15/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.