Hex Female Standoff, PK25
- Mfr # 2056T-256-AL
- Zoro # G022962611
product price:Â
$
11.29
/pk of 25, $0.45/ea
Sold in multiples of 30Â pks for
$338.70
Key Features
Thread Direction
Right Hand
Hex Width
3/16 in
Thread Style
Fully Threaded
Material
Aluminum
Wire Rope Length
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2056T-256-AL
- Zoro #
- G022962611
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Material
- Aluminum
- Item
- Hex Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Material Grade/Class
- 2011-T3
- Shape
- Hex
- Finish
- Plain
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 15/32 in
- Thread Size Size B
- #2-56
- Body Length
- 15/32 in
- Thread Size Side A
- #2-56
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Hex Female Standoff, Overall Length 15/32 in, Body Length 15/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.