Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4508-256-SS
- Zoro # G422963126
product price:Â
$
62.99
/pk of 25, $2.52/ea
Sold in multiples of 6Â pks for
$377.94
Key Features
Body Length
11/16 in
Shape
Hex
Thread Style
Partially Threaded
Hex Width
3/16 in
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4508-256-SS
- Zoro #
- G422963126
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 11/16 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Wire Rope Length
- 27/32 in
- Overall Length
- 27/32 in
- Length
- 27/32 in
Description
Hex Male-Female Standoff, Overall Length 27/32 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.