Hex Female Standoff, PK25
- Mfr # 2056T-440-SS
- Zoro # G923942835
product price:Â
$
108.99
/pk of 25, $4.36/ea
Free Shipping & Returns
Key Features
Thread Size Size B
#4-40
Material Grade/Class
18-8
Thread Direction
Right Hand
Thread Type
Coarse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2056T-440-SS
- Zoro #
- G923942835
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Fit Side A
- 2B
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 15/32 in
- Body Length
- 15/32 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 15/32 in
- Length
- 15/32 in
Description
Hex Female Standoff, Overall Length 15/32 in, Body Length 15/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.