Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4541-632-AL-7
- Zoro # G422961870
product price:Â
$
50.95
/pk of 25, $2.04/ea
Sold in multiples of 7Â pks for
$356.65
Key Features
Material Grade/Class
2011-T3
Thread Fit Side B
2B
Hex Width
1/4 in
System of Measurement
Inch
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4541-632-AL-7
- Zoro #
- G422961870
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 1/4 in
- Body Length
- 15/16 in
- Wire Rope Length
- 1 3/16 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1 3/16 in
- Length
- 1 3/16 in
Details
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Material
- Aluminum
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Finish
- Alodine
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 3/16 in, Body Length 15/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.