Hex Female Standoff, PK25
- Mfr # 2057-440-AL-6
- Zoro # G722963727
product price:Â
$
9.59
/pk of 25, $0.38/ea
Sold in multiples of 35Â pks for
$335.65
Key Features
Thread Size Size B
#4-40
Finish
Alodine
Material Grade/Class
2011-T3
Thread Gender Side B
Female
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2057-440-AL-6
- Zoro #
- G722963727
- UPC #
- -
- Country of Origin
- United States
- Finish
- Alodine
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Shape
- Hex
- Item
- Hex Female Standoff
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1/2 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Description
Hex Female Standoff, Overall Length 1/2 in, Body Length 1/2 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.