Hex Female Standoff, PK25
- Mfr # 2058-440-N
- Zoro # G823942829
product price:Â
$
31.25
/pk of 25, $1.25/ea
Key Features
Thread Style
Fully Threaded
Shape
Hex
Material Grade/Class
6/6
Hex Width
3/16 in
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2058-440-N
- Zoro #
- G823942829
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Fully Threaded
- Shape
- Hex
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Material
- Nylon
- Shell Material
- Nylon
Dimensions
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 9/16 in
- Body Length
- 9/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Female Standoff, Overall Length 9/16 in, Body Length 9/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.