Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2058T-440-AL
- Zoro # G923942989
product price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Material Grade/Class
2011-T3
Thread Gender Side A
Female
Body Length
19/32 in
Finish
Plain
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2058T-440-AL
- Zoro #
- G923942989
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 2011-T3
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Finish
- Plain
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material
- Aluminum
- Shape
- Hex
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 19/32 in
- Thread Size Size B
- #4-40
- Overall Length
- 19/32 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 19/32 in
- Length
- 19/32 in
Description
Hex Female Standoff, Overall Length 19/32 in, Body Length 19/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.