Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2339-2520-S-12
- Zoro # G422962365
product price:Â
$
180.99
/pk of 25, $7.24/ea
Sold in multiples of 2Â pks for
$361.98
Free Shipping & Returns
Key Features
Thread Size Size B
1/4"-20
Material Grade/Class
Not Graded
Body Length
3 1/2 in
Thread Fit Side A
2B
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2339-2520-S-12
- Zoro #
- G422962365
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- Not Graded
- Thread Fit Side A
- 2B
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Shape
- Hex
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Material
- Steel
- Thread Gender Side A
- Female
- Item
- Hex Female Standoff
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- 1/4"-20
- Body Length
- 3 1/2 in
- Hex Width
- 1/2 in
- Wire Rope Length
- 3 1/2 in
- Thread Size Side A
- 1/4"-20
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Hex Female Standoff, Overall Length 3 1/2 in, Body Length 3 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.