Hex Female Standoff, PK25
- Mfr # 2058T-440-SS
- Zoro # G922963459
product price:Â
$
72.99
/pk of 25, $2.92/ea
Sold in multiples of 5Â pks for
$364.95
Key Features
Thread Size Size B
#4-40
Thread Fit Side A
2B
Thread Gender Side A
Female
Thread Style
Fully Threaded
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2058T-440-SS
- Zoro #
- G922963459
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 19/32 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 19/32 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Details
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Shape
- Hex
- Thread Direction
- Right Hand
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Hex Female Standoff, Overall Length 19/32 in, Body Length 19/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.