Hex Male-Female Standoff, PK25
- Mfr # 4532T-440-AL
- Zoro # G922961929
product price:Â
$
25.45
/pk of 25, $1.02/ea
Sold in multiples of 14Â pks for
$356.30
Key Features
Wire Rope Length
19/32 in
Shape
Hex
Thread Size Side A
#4-40
Thread Style
Partially Threaded
Body Length
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532T-440-AL
- Zoro #
- G922961929
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material
- Aluminum
- Thread Type
- Coarse
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 19/32 in
- Thread Size Side A
- #4-40
- Body Length
- 13/32 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Overall Length
- 19/32 in
- Length
- 19/32 in
Description
Hex Male-Female Standoff, Overall Length 19/32 in, Body Length 13/32 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.