Hex Female Standoff, PK25
- Mfr # 2059-440-N
- Zoro # G623942951
product price:Â
$
32.59
/pk of 25, $1.30/ea
Key Features
Thread Gender Side B
Female
Hex Width
3/16 in
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Size Side A
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2059-440-N
- Zoro #
- G623942951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Thread Size Size B
- #4-40
- Body Length
- 5/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Shape
- Hex
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.