Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4505T-440-SS
- Zoro # G122962580
product price:Â
$
33.79
/pk of 25, $1.35/ea
Sold in multiples of 10Â pks for
$337.90
Key Features
Hex Width
3/16 in
Thread Style
Partially Threaded
Thread Fit Side B
2B
Wire Rope Length
23/32 in
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4505T-440-SS
- Zoro #
- G122962580
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Type
- Coarse
- Shape
- Hex
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 23/32 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 17/32 in
- Overall Length
- 23/32 in
- Length
- 23/32 in
Description
Hex Male-Female Standoff, Overall Length 23/32 in, Body Length 17/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.