Hex Female Standoff, PK25
- Mfr # 2060-256-N
- Zoro # G222962008
product price:Â
$
30.89
/pk of 25, $1.24/ea
Sold in multiples of 11Â pks for
$339.79
Key Features
Material Grade/Class
6/6
Thread Gender Side A
Female
Thread Fit Side A
2B
Shape
Hex
Thread Size Size B
#2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2060-256-N
- Zoro #
- G222962008
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Hex
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Nylon
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Body Length
- 11/16 in
- Hex Width
- 3/16 in
- Wire Rope Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.