Hex Female Standoff, PK25
- Mfr # 2060-440-AL
- Zoro # G222962183
product price:Â
$
9.99
/pk of 25, $0.40/ea
Sold in multiples of 33Â pks for
$329.67
Key Features
Thread Size Size B
#4-40
System of Measurement
Inch
Thread Direction
Right Hand
Thread Size Side A
#4-40
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2060-440-AL
- Zoro #
- G222962183
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 11/16 in
- Body Length
- 11/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Material
- Aluminum
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Style
- Fully Threaded
- Finish
- Plain
- Shape
- Hex
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.