Hex Male-Female Standoff, PK25
- Mfr # 4540-632-SS-20
- Zoro # G422963829
product price:Â
$
80.99
/pk of 25, $3.24/ea
Sold in multiples of 5Â pks for
$404.95
Key Features
Shape
Hex
Thread Style
Partially Threaded
Thread Fit Side A
2A
Thread Size Size B
#6-32
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4540-632-SS-20
- Zoro #
- G422963829
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Finish
- Passivated
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 7/8 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 1 1/8 in
- Hex Width
- 1/4 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.