Hex Female Standoff, PK25
- Mfr # 2062-440-AL
- Zoro # G422964529
product price:Â
$
32.99
/pk of 25, $1.32/ea
Sold in multiples of 10Â pks for
$329.90
Key Features
Thread Type
Coarse
Thread Gender Side B
Female
Standoff Type
Female-Female Standoff
Thread Size Side A
#4-40
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2062-440-AL
- Zoro #
- G422964529
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Finish
- Plain
- Material
- Aluminum
- Shape
- Hex
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Material Grade/Class
- 2011-T3
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Wire Rope Length
- 13/16 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Body Length
- 13/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Female Standoff, Overall Length 13/16 in, Body Length 13/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.