Hex Female Standoff, PK25
- Mfr # 2062-440-SS
- Zoro # G422962808
product price:Â
$
86.39
/pk of 25, $3.46/ea
Sold in multiples of 4Â pks for
$345.56
Key Features
Material Grade/Class
18-8
Thread Size Size B
#4-40
Shape
Hex
Thread Gender Side B
Female
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2062-440-SS
- Zoro #
- G422962808
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Finish
- Plain
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Material
- Stainless Steel
- Thread Fit Side A
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 13/16 in
- Body Length
- 13/16 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Female Standoff, Overall Length 13/16 in, Body Length 13/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.