Hex Male-Female Standoff, PK25
- Mfr # 4506-440-AL
- Zoro # G522962289
product price:Â
$
7.15
/pk of 25, $0.29/ea
Sold in multiples of 47Â pks for
$336.05
Key Features
Thread Gender Side B
Female
Body Length
9/16 in
Wire Rope Length
3/4 in
Shape
Hex
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4506-440-AL
- Zoro #
- G522962289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 9/16 in
- Wire Rope Length
- 3/4 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- Thread Gender Side B
- Female
- Shape
- Hex
- Finish
- Plain
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Material
- Aluminum
- Thread Gender Side A
- Male
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 9/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.