Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2063-440-SS
- Zoro # G923943146
product price:Â
$
41.79
/pk of 25, $1.67/ea
Key Features
Finish
Plain
Thread Direction
Right Hand
Material
Stainless Steel
Standoff Type
Female-Female Standoff
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2063-440-SS
- Zoro #
- G923943146
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Body Length
- 7/8 in
- Hex Width
- 3/16 in
- Overall Length
- 7/8 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.