Hex Male-Female Standoff, PK25
- Mfr # 4530-440-SS-20
- Zoro # G022961973
product price:Â
$
19.65
/pk of 25, $0.79/ea
Sold in multiples of 17Â pks for
$334.05
Key Features
Finish
Passivated
Material
Stainless Steel
Shape
Hex
Material Grade/Class
18-8
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4530-440-SS-20
- Zoro #
- G022961973
- UPC #
- -
- Country of Origin
- United States
- Finish
- Passivated
- Material
- Stainless Steel
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 7/16 in
- Thread Size Side A
- #4-40
- Body Length
- 1/4 in
- Hex Width
- 1/4 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Description
Hex Male-Female Standoff, Overall Length 7/16 in, Body Length 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.