Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2069-256-SS-20
- Zoro # G822962521
product price:Â
$
81.79
/pk of 25, $3.27/ea
Sold in multiples of 5Â pks for
$408.95
Key Features
Thread Gender Side B
Female
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Thread Direction
Right Hand
Wire Rope Length
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2069-256-SS-20
- Zoro #
- G822962521
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Fit Side A
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 1/4 in
- Body Length
- 1 1/4 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Hex Width
- 3/16 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.