Hex Female Standoff, PK25
- Mfr # 2333-1032-S-12
- Zoro # G622963322
product price:Â
$
157.99
/pk of 25, $6.32/ea
Sold in multiples of 3Â pks for
$473.97
Free Shipping & Returns
Key Features
Thread Type
Fine
Thread Style
Partially Threaded
Thread Size Size B
#10-32
Thread Gender Side B
Female
Body Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2333-1032-S-12
- Zoro #
- G622963322
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Shape
- Hex
- Material Grade/Class
- Not Graded
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Steel
- Item
- Hex Female Standoff
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #10-32
- Body Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Thread Size Side A
- #10-32
- Hex Width
- 1/2 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.