Hex Female Standoff, PK25
- Mfr # 2122-440-AL
- Zoro # G622962202
product price:Â
$
28.79
/pk of 25, $1.15/ea
Sold in multiples of 12Â pks for
$345.48
Key Features
Standoff Type
Female-Female Standoff
Thread Type
Coarse
Finish
Plain
Thread Gender Side A
Female
Material Grade/Class
2011-T3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2122-440-AL
- Zoro #
- G622962202
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Finish
- Plain
- Thread Gender Side A
- Female
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shape
- Hex
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1 5/8 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 5/8 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Description
Hex Female Standoff, Overall Length 1 5/8 in, Body Length 1 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.