Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2069-440-SS
- Zoro # G423943066
product price:Â
$
51.45
/pk of 25, $2.06/ea
Key Features
Shape
Hex
Finish
Plain
Thread Type
Coarse
Thread Gender Side A
Female
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2069-440-SS
- Zoro #
- G423943066
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Finish
- Plain
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 1 1/4 in
- Hex Width
- 3/16 in
- Overall Length
- 1 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.