Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2070-440-AL
- Zoro # G822963511
product price:Â
$
18.35
/pk of 25, $0.73/ea
Sold in multiples of 18Â pks for
$330.30
Key Features
Body Length
1 5/16 in
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standoff Type
Female-Female Standoff
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2070-440-AL
- Zoro #
- G822963511
- UPC #
- -
- Country of Origin
- United States
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Material
- Aluminum
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Shape
- Hex
- Finish
- Plain
- Thread Gender Side A
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1 5/16 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 5/16 in
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Hex Female Standoff, Overall Length 1 5/16 in, Body Length 1 5/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.