Hex Female Standoff, PK25
- Mfr # 2116-440-AL
- Zoro # G222962497
product price:Â
$
20.45
/pk of 25, $0.82/ea
Sold in multiples of 16Â pks for
$327.20
Key Features
Thread Type
Coarse
Thread Gender Side A
Female
Shape
Hex
Thread Direction
Right Hand
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116-440-AL
- Zoro #
- G222962497
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Finish
- Plain
- Material
- Aluminum
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 1/4 in
- Body Length
- 1 1/4 in
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Female Standoff, Overall Length 1 1/4 in, Body Length 1 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.