Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2077-440-N
- Zoro # G623943125
product price:Â
$
114.99
/pk of 25, $4.60/ea
Free Shipping & Returns
Key Features
Hex Width
3/16 in
Thread Fit Side A
2B
Thread Gender Side A
Female
Thread Style
Partially Threaded
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2077-440-N
- Zoro #
- G623943125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 1 3/4 in
- Thread Size Size B
- #4-40
- Body Length
- 1 3/4 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Details
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Item
- Hex Female Standoff
- Material Grade/Class
- 6/6
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Shape
- Hex
- Shell Material
- Nylon
Description
Hex Female Standoff, Overall Length 1 3/4 in, Body Length 1 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.