Hex Female Standoff, PK25
- Mfr # 2122-632-AL
- Zoro # G222964880
product price:Â
$
22.15
/pk of 25, $0.89/ea
Sold in multiples of 16Â pks for
$354.40
Key Features
Thread Fit Side A
2B
Thread Type
Coarse
Shape
Hex
Thread Size Side A
#6-32
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2122-632-AL
- Zoro #
- G222964880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 1 5/8 in
- Wire Rope Length
- 1 5/8 in
- Thread Size Size B
- #6-32
- Overall Length
- 1 5/8 in
- Length
- 1 5/8 in
Details
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Shape
- Hex
- System of Measurement
- Inch
- Material Grade/Class
- 2011-T3
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Finish
- Plain
- Material
- Aluminum
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Hex Female Standoff, Overall Length 1 5/8 in, Body Length 1 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.